Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT40 JT6 Jacobs Taper Adapter

  • Mfr # 531496

  • Zoro # G807186423


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
Projection
1.61 in
Taper Adapter Type
CAT To Jacobs
Outside Taper Size
CAT40
Inside Taper Size
JT6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531496
Zoro #
G807186423
UPC #
-
Country of Origin
Italy

Dimensions

Outside Taper Size
CAT40
Inside Taper Size
JT6
Hole Diameter
0.677 in

Details

Coolant Through
No
Projection
1.61 in
Taper Adapter Type
CAT To Jacobs
Type
Taper Adapter

Description

Type Taper Adapter Taper Adapter Type CAT To Jacobs Outside Taper Size CT40 Inside Taper Size JT6 Through Coolant No Projection Decimal Inch 161 Hole Diameter Decimal Inch 0677 Shank traverse ground to obtain optimum accuracy Meets or exceeds ANSI specifications 00002 or better ensures the best possible cutting tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.