Zoro Homepage

CAT50 1 2402 Synchrolize Rigid Tap Holder

  • Mfr # 531612

  • Zoro # G407186342


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper Shank
Tap Size
CAT50
Tapping Style
Rigid
Projection
2.402 in
System
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531612
Zoro #
G407186342
UPC #
-
Country of Origin
Italy

Dimensions

Tap Size
CAT50
ANSI Tap Size
#0-9/16

Details

Shank Type
Taper Shank
Tapping Style
Rigid
Projection
2.402 in
System
#1

Description

Shank Type Taper Shank Taper Size CT50 Projection Decimal Inch 2402 Tapping Style Rigid Up to 9 of gauge length can be obtained when using the extension system No need for tap collets due to the opposing set screws in the tap adapters Slim nose Design Up to 200 increase in tap life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.