CAT50 1 x 630 Shrink Fit Holder With Coolant Ports

  • Mfr # 541958

  • Zoro # G507185481


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Hole Dia.
1 in
Coolant Through
Yes
Material
H13 Tool Steel
Nose Diameter
1.73 in
Projection
6.30in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541958
Zoro #
G507185481
UPC #
-
Country of Origin
Italy

Dimensions

Hole Dia.
1 in
Nose Diameter
1.73 in
Taper Size
CAT50

Details

Coolant Through
Yes
Material
H13 Tool Steel
Projection
6.30in
Shank Type
Taper Shank

Description

Shank Type Taper Shank Taper Size CAT50 Hole Diameter Inch 1 Projection Decimal Inch 630 Nose Diameter Decimal Inch 173 Through Coolant Yes Unsurpassed Accuracy Concentricity of Less than or equal too00001 3 Micron with tool shrunk in holder Coolant Ports Each holder has 4 coolant ports in the nose to ensure coolant gets right to the tool Max Gripping Torque Tool is gripped 360Deg along the entire length of bore producing very high gripping torque, preventing chatter Increased Production Decrease down time the total time elapsed to remove one cutting tool and insert another is less than 10 seconds Balanced GS follows the strictest balance standards Our holders are prebalanced G25 up to 30,000rpm Extended Holder Life With double tempered tool steel construction, reduced centrifugal forces, minimized bore contamination, and minimized chatter, a GS Shrink Fit Toolholder should far outlast a standard end mill holder Chip load distributed evenly along cutting edge of tool which results in longer tool life Short projections are possible because no mechanical clamping devices are used This results in greater rigidity and resistance to bending Since Shrink Fit toolholders have no moving parts they offer the greatest repeatability of any tool holding system on the market

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.