Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT50 114 x 8 Dual Contact Shell Mill Holder

  • Mfr # 521230

  • Zoro # G907182561


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Thread Size
5/8 in-18
Shank
Taper Shank
Features
FOR DUAL CONTACT SPINDLES Improves rigidity and reduces vibration allowing for increased feed rates and increased tool life DIN coolant option - standard All Ground Body.
Projection Flange to Nose End
8 in
Taper Size
CAT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521230
Zoro #
G907182561
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
5/8 in-18
Taper Size
CAT50
Key Size
1/2 in
Pilot Diameter
1-1/4 in
Nose Diameter
2.88 in
Pilot Length
0.69 in

Details

Shank
Taper Shank
Features
FOR DUAL CONTACT SPINDLES Improves rigidity and reduces vibration allowing for increased feed rates and increased tool life DIN coolant option - standard All Ground Body.
Projection Flange to Nose End
8 in

Description

Shank Type Taper Shank Taper Size CAT50 Pilot Diameter Inch 114 Projection Flange to Nose End Decimal Inch 8 Nose Diameter Decimal Inch 288 FOR DUAL CONTACT SPINDLES Improves rigidity and reduces vibration allowing for increased feed rates and increased tool life DIN coolant option standard All Ground Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.