Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT50 2 450 TensionCompression Tap Holder

  • Mfr # 531556

  • Zoro # G407186373


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Tap Size
13/16-1-3/8
Features
Quick-change - push back on the holder sleeve and the adapter with tool is removable Press on the end of the adapter nose and the tool is removable - all in a few seconds. Smooth stroke - even under full torque load, the tension-compression stroke is full and free. Interchangeability - our adapters and holders are interchangeable with Universal-Bilz quick change holders and adapters
Tension/Compression
0.49/0.49 in
Nose Diameter
2.09 in
Projection
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531556
Zoro #
G407186373
UPC #
-
Country of Origin
Italy

Dimensions

Tap Size
13/16-1-3/8
Nose Diameter
2.09 in
Taper Size
CAT50

Details

Features
Quick-change - push back on the holder sleeve and the adapter with tool is removable Press on the end of the adapter nose and the tool is removable - all in a few seconds. Smooth stroke - even under full torque load, the tension-compression stroke is full and free. Interchangeability - our adapters and holders are interchangeable with Universal-Bilz quick change holders and adapters
Tension/Compression
0.49/0.49 in
Projection
4.5 in
Shank Type
Taper Shank
Tapping Style
Tension/Compression

Description

Shank Type Taper Shank Taper Size CT50 Projection Decimal Inch 45 Tapping Style TensionCompression Quickchange push back on the holder sleeve and the adapter with tool is removable Press on the end of the adapter nose and the tool is removable all in a few seconds Smooth stroke even under full torque load, the tensioncompression stroke is full and free Interchangeability our adapters and holders are interchangeable with UniversalBilz quick change holders and adapters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.