Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT50 3 498 Rigid Tap Holder

  • Mfr # 531574

  • Zoro # G307186312


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Nose Diameter
2.87 in
Tap Size
CAT50
System
#3
Shank Type
Taper Shank
ANSI Tap Size
3/8 in-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531574
Zoro #
G307186312
UPC #
-
Country of Origin
Italy

Dimensions

Nose Diameter
2.87 in
Tap Size
CAT50
ANSI Tap Size
3/8 in-3/4 in

Details

System
#3
Shank Type
Taper Shank
Projection
4.98 in
NPT
3/4-1in
Tapping Style
Rigid

Description

Shank Type Taper Shank Taper Size CT50 Projection Decimal Inch 498 Tapping Style Rigid Quickchange push back on the holder sleeve and the adapter with tool is removable Press on the end of the adapter nose and the tool is removable all in a few seconds Interchangeability our adapters and holders are interchangeable with UniversalBilz quick change holders and adapters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.