Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT50 400 ER20 Collet Chuck

  • Mfr # 531440

  • Zoro # G807182579


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT50
Maximum Collet Capacity
0.511 in
Nut Dia.
1.38 in
Collet System
ER
Collet Series
ER20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531440
Zoro #
G807182579
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
CAT50
Nut Dia.
1.38 in
Seat Depth
1.06 in

Details

Maximum Collet Capacity
0.511 in
Collet System
ER
Collet Series
ER20
Max. RPM
25000
Projection
4 in
Tightening Torque (Nm)
81.3 (Nm)
Shank Type
Taper Shank
Minimum Collet Capacity
0.039 in

Description

Collet System ER Collet Series ER20 Shank Type Taper Shank Taper Size CAT50 Projection Decimal Inch 4 DIN Coolant option standard All Ground Body Factory Balanced to save spindle life, tool life and increased productivity Threaded through holes for a backup screw tool stop or coolant through when removed Wrench not included Premium balanced to G25 At 30,000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.