Zoro Homepage

CAT50 600 ER20 Collet Chuck

  • Mfr # 531442

  • Zoro # G807184733


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper Shank
Taper Size
CAT50
Uses Collet Series
ER
Collet Series
ER20
Min. Collet Capacity
0.039in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531442
Zoro #
G807184733
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
CAT50
Nut Dia.
1.38in
Seat Depth
1.06in

Details

Shank Type
Taper Shank
Uses Collet Series
ER
Collet Series
ER20
Min. Collet Capacity
0.039in
Max. Collet Capacity
0.511in
Projection
6in
Balanceable
25000
Features
DIN Coolant option - standard, All Ground Body, Factory Balanced to save spindle life, tool life and increased productivity, Threaded through holes for a back-up screw (tool stop) or coolant through when removed, Wrench not included, Premium balanced to G2.5 @ 30,000 rpm

Description

Collet System ER Collet Series ER20 Shank Type Taper Shank Taper Size CAT50 Projection Decimal Inch 6 DIN Coolant option standard All Ground Body Factory Balanced to save spindle life, tool life and increased productivity Threaded through holes for a backup screw tool stop or coolant through when removed Wrench not included Premium balanced to G25 At 30,000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.