Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT50 800 ER25 Collet Chuck

  • Mfr # 531452

  • Zoro # G807184665


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Nut Dia.
1.65 in
Seat Depth
1.18 in
Projection
8 in
Max. RPM
25000
Maximum Collet Capacity
0.629 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531452
Zoro #
G807184665
UPC #
-
Country of Origin
Italy

Dimensions

Nut Dia.
1.65 in
Seat Depth
1.18 in
Taper Size
CAT50

Details

Projection
8 in
Max. RPM
25000
Maximum Collet Capacity
0.629 in
Minimum Collet Capacity
0.039 in
Shank Type
Taper Shank
Collet Series
ER25
Collet System
ER
Tightening Torque (Nm)
128.8 (Nm)

Description

Collet System ER Collet Series ER25 Shank Type Taper Shank Taper Size CAT50 Projection Decimal Inch 8 DIN Coolant option standard All Ground Body Factory Balanced to save spindle life, tool life and increased productivity Threaded through holes for a backup screw tool stop or coolant through when removed Wrench not included Premium balanced to G25 At 30,000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.