Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT50 800 ER40 Collet Chuck

  • Mfr # 531464

  • Zoro # G707184574


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Maximum Collet Capacity
1.023 in
Projection
8 in
Collet System
ER
Minimum Collet Capacity
0.118 in
Collet Series
ER40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531464
Zoro #
G707184574
UPC #
-
Country of Origin
Italy

Dimensions

Seat Depth
1.5 in
Nut Dia.
2.48 in
Taper Size
CAT50

Details

Maximum Collet Capacity
1.023 in
Projection
8 in
Collet System
ER
Minimum Collet Capacity
0.118 in
Collet Series
ER40
Shank Type
Taper Shank
Tightening Torque (Nm)
219.6 (Nm)
Max. RPM
25000

Description

Collet System ER Collet Series ER40 Shank Type Taper Shank Taper Size CAT50 Projection Decimal Inch 8 DIN Coolant option standard All Ground Body Factory Balanced to save spindle life, tool life and increased productivity Threaded through holes for a backup screw tool stop or coolant through when removed Wrench not included Premium balanced to G25 At 30,000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.