Zoro Homepage

CAT50 ER32 600 Dual Contact ER Collet Chuck

  • Mfr # 521456

  • Zoro # G707184727


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT50
Shank Type
Taper Shank
Collet Series
ER32
Projection
6 in
Max. RPM
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521456
Zoro #
G707184727
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
CAT50
Nut Dia.
1.97 in
Seat Depth
1.34 in

Details

Shank Type
Taper Shank
Collet Series
ER32
Projection
6 in
Max. RPM
25000
Tightening Torque (Nm)
169.5 (Nm)
Minimum Collet Capacity
0.078 in
Maximum Collet Capacity
0.787 in
Collet System
ER

Description

Collet System ER Collet Series ER32 Shank Type Taper Shank Taper Size CAT50 Projection Decimal Inch 6 Improves rigidity and reduces vibration allowing for increased feed rates and increased tool life DIN coolant option standard All Ground Body CAT40 Premium Balanced to 30,000 rpm CAT50 Premium Balanced to 25,000 rpm Comes complete with certificate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.