Zoro Homepage

CAT50 JT4 Jacobs Taper Adapter

  • Mfr # 531504

  • Zoro # G607186456


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Features
Shank traverse ground to obtain optimum accuracy Meets or exceeds ANSI specifications 0.0002 in or better ensures the best possible cutting tool life.
Coolant Hole Dia.
1.13 in
Taper Size
JT4, CAT50
Type
Taper Adapter
Projection Gage Line to Nose End (In.)
1.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531504
Zoro #
G607186456
UPC #
-
Country of Origin
Italy

Dimensions

Coolant Hole Dia.
1.13 in
Taper Size
JT4, CAT50

Details

Features
Shank traverse ground to obtain optimum accuracy Meets or exceeds ANSI specifications 0.0002 in or better ensures the best possible cutting tool life.
Type
Taper Adapter
Projection Gage Line to Nose End (In.)
1.49 in
Taper Adapter Type
CAT To Jacobs

Description

Type Taper Adapter Taper Adapter Type CAT To Jacobs Outside Taper Size CT50 Inside Taper Size JT4 Through Coolant No Projection Decimal Inch 149 Hole Diameter Decimal Inch 113 Shank traverse ground to obtain optimum accuracy Meets or exceeds ANSI specifications 00002 or better ensures the best possible cutting tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.