
CAT50 MT4 Morse Taper Adapter
Mfr # 531522
Zoro # G507186440
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Type
Taper Adapter
Hole Diameter
1.23 in
Outside Taper Size
CAT50
Coolant Through
No
Taper Adapter Type
CAT To Morse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531522
Zoro #
G507186440
UPC #
-
Country of Origin
Italy
Dimensions
Hole Diameter
1.23 in
Outside Taper Size
CAT50
Inside Taper Size
MT4
Nose Diameter
1.97 in
Details
Type
Taper Adapter
Coolant Through
No
Taper Adapter Type
CAT To Morse
Projection
3 in
Description
Type Taper Adapter Taper Adapter Type CAT To Morse Outside Taper Size CT50 Inside Taper Size MT4 Through Coolant No Projection Decimal Inch 3 Hole Diameter Decimal Inch 123 Shank traverse ground to obtain optimum accuracy Meets or exceeds ANSI specifications 00002 or better ensures the best possible cutting tool life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.