
ER20 Collet Chuck Sets With 3/4"x4" Holder
Mfr # 337715
Zoro # G305873733
product price: $546.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER20
Shank Dia.
3/4 in
Features
Wrench included, Set may not be as shown.
Number of Collets in Set
12
Shank Type
Straight Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
337715
Zoro #
G305873733
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shank Dia.
3/4 in
Details
Collet Series
ER20
Features
Wrench included, Set may not be as shown.
Number of Collets in Set
12
Shank Type
Straight Shank
Collet Range
0.039-0.511 in
Description
- Wrench included Set may not be as shown.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.