
ER25 13/32 (0.4062) AA Ultra Precision Collet
Mfr # 336829
Zoro # G405874159
product price: $48.29
/eaKey Features
Tool Side Dia.
26mm
Size
13/32 in
Collet Series
ER25
Overall Length
35mm
Type
ER Collet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
336829
Zoro #
G405874159
UPC #
-
Country of Origin
India
Dimensions
Tool Side Dia.
26mm
Size
13/32 in
Overall Length
35mm
Details
Collet Series
ER25
Type
ER Collet
Features
Description
GS Extreme Precision AA Collets have a runout of only 5 microns (0.005mm) for maximized concentricity. Even distribution and minimized variation of the tools cutting edges ensure high performance machining and tight tolerances. Improved system performance and lower cost per piece when used with high quality GS chucks. The result of an improved AA collet in a quality chuck is increased gripping force, improved rigidity, decreased runout, and a renewed confidence in your collet chuck system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.