Zoro Homepage

ER25 Axial Driven Tool For BMT55 Doosan Lathes

  • Mfr # 381512

  • Zoro # G107186383


product price: $1,754.99
/ea
Free Shipping & Returns

Key Features

Spindle Speed (RPM)
8000
Clamping Force
ER25
Rotation
In-line
Maximum Cutting Tool Size
5/8 in
Tool Axis
Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381512
Zoro #
G107186383
UPC #
-
Country of Origin
Italy

Dimensions

Maximum Cutting Tool Size
5/8 in

Details

Spindle Speed (RPM)
8000
Clamping Force
ER25
Rotation
In-line
Tool Axis
Axial
Projection
57.2 mm

Description

Maximum Cutting Tool Size Inch 58 Clamping System ER25 Projection mm 572 Tool Axis Axial Through Coolant No Driven tools for CNC turning centers allow milling, drilling, and tapping operations on the lathes without additional parts handling Also in this case GS can supply a wide range of types in order to equip the CNC lathes and turrets of the most popular builders on the market with an unbeatable pricequality ratio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.