Zoro Homepage

ER32 5.0mm (0.1968) AA Ultra Precision Collet

  • Mfr # 336860

  • Zoro # G505874004


product price: $34.95
/ea

Key Features

Tool Side Dia.
33mm
Collet Series
ER32
Overall Length
40mm
Type
ER Collet
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
336860
Zoro #
G505874004
UPC #
-
Country of Origin
India

Dimensions

Tool Side Dia.
33mm
Overall Length
40mm

Details

Collet Series
ER32
Type
ER Collet
Features

Description

GS Extreme Precision AA Collets have a runout of only 5 microns (0.005mm) for maximized concentricity. Even distribution and minimized variation of the tools cutting edges ensure high performance machining and tight tolerances. Improved system performance and lower cost per piece when used with high quality GS chucks. The result of an improved AA collet in a quality chuck is increased gripping force, improved rigidity, decreased runout, and a renewed confidence in your collet chuck system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.