
ER32 Radial Driven Tool For BMT65 Doosan Lathes
Mfr # 381518
Zoro # G407186397
product price: $3,539.99
/ea
Free Shipping & Returns
Key Features
Spindle Speed (RPM)
6000
Clamping Force
ER32
Maximum Cutting Tool Size
3/4 in
Projection
72 mm
Tool Axis
Radial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
381518
Zoro #
G407186397
UPC #
-
Country of Origin
Italy
Dimensions
Maximum Cutting Tool Size
3/4 in
Details
Spindle Speed (RPM)
6000
Clamping Force
ER32
Projection
72 mm
Tool Axis
Radial
Rotation
Opposite
Description
Maximum Cutting Tool Size Inch 34 Clamping System ER32 Projection mm 72 Tool Axis Radial Through Coolant No Driven tools for CNC turning centers allow milling, drilling, and tapping operations on the lathes without additional parts handling Also in this case GS can supply a wide range of types in order to equip the CNC lathes and turrets of the most popular builders on the market with an unbeatable pricequality ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.