
ER40 Collet Chuck Sets With R8 Holder
Mfr # 337745
Zoro # G005873743
product price: $660.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER40
Taper Size
R8
Features
Wrench included, Set may not be as shown.
Collet Range
0.120-1.020 in
Shank Type
Taper Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
337745
Zoro #
G005873743
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Taper Size
R8
Details
Collet Series
ER40
Features
Wrench included, Set may not be as shown.
Collet Range
0.120-1.020 in
Shank Type
Taper Shank
Number of Collets in Set
15
Description
- Wrench included Set may not be as shown.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.