Zoro Homepage

GS536X60 CAT50 Retention Knob 1"-8 Drawbar Thread

  • Mfr # 366100

  • Zoro # G205875851


product price: $30.25
/ea

Key Features

Features
Taper of machine, Make &amp, Model of the machine, Draw Bar thread diameter and pitch, Taper Angle required underneath head of stud
Neck Dia. (In.)
0.669 in
Flange to Knob Length
1.386 in
Flange Thickness
0.394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366100
Zoro #
G205875851
UPC #
-
Country of Origin
Italy

Dimensions

Neck Dia. (In.)
0.669 in
Flange to Knob Length
1.386 in
Flange Thickness
0.394 in

Details

Features
Taper of machine, Make &amp, Model of the machine, Draw Bar thread diameter and pitch, Taper Angle required underneath head of stud

Description

Can't find your pull stud? We invite your inquiries. Please have ready the following information when calling: - Taper of machine - Make & Model of the machine - Draw Bar thread diameter and pitch - Taper Angle required underneath head of stud - Optionally: Solid or Coolant Thru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.