Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GS572X45 CAT40 Retention Knob With 5/8-11 Drawbar Thread

  • Mfr # 366068

  • Zoro # G005875846


product price: $24.19
/ea

Key Features

Knob to Flange Length
0.99 in
Neck Dia.
0.39 in
Flange Thickness
0.12 in
Features
Taper of machine, Make &amp, Model of the machine, Draw Bar thread diameter and pitch, Taper Angle required underneath head of stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366068
Zoro #
G005875846
UPC #
-
Country of Origin
Italy

Dimensions

Knob to Flange Length
0.99 in
Neck Dia.
0.39 in
Flange Thickness
0.12 in

Details

Features
Taper of machine, Make &amp, Model of the machine, Draw Bar thread diameter and pitch, Taper Angle required underneath head of stud

Description

Can't find your pull stud? We invite your inquiries. Please have ready the following information when calling: - Taper of machine - Make & Model of the machine - Draw Bar thread diameter and pitch - Taper Angle required underneath head of stud - Optionally: Solid or Coolant Thru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.