Zoro Homepage

HSK100A 1 x 400 Shell Mill Holder

  • Mfr # 536098

  • Zoro # G807186188


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1/2 in-20
Shank
Taper Shank
Features
All Ground Body High rigidity &amp, torque transmission.
Nose Diameter
2.165 in
Pilot Length
0.669 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536098
Zoro #
G807186188
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
1/2 in-20
Nose Diameter
2.165 in
Pilot Length
0.669 in
Pilot Diameter
1 in
Taper Size
HSK100A
Key Size
3/8 in

Details

Shank
Taper Shank
Features
All Ground Body High rigidity &amp, torque transmission.
Projection Flange to Nose End
4 in

Description

Shank Type Taper Shank Taper Size HSK100A Pilot Diameter Inch 1 Projection Flange to Nose End Decimal Inch 4 Nose Diameter Decimal Inch 2165 All Ground Body High rigidity torque transmission

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.