HSK100A 14 x 335 Shrink Fit Holder With Coolant Ports

  • Mfr # 546432

  • Zoro # G707185571


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK100A
Hole Dia.
1/4 in
Projection
3.35 in
Coolant Through
Yes
Material
H13 Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546432
Zoro #
G707185571
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
HSK100A
Hole Dia.
1/4 in
Nose Diameter
0.826in

Details

Projection
3.35 in
Coolant Through
Yes
Material
H13 Tool Steel
Features
Holders are balanceable with a balancing machine, Balanced to G2.5 at 30,000rpm, 4 threaded Coolant ports in the nose, can be closed with a 3mm set screw, Maximum gripping power with exceptional concentricity, TIR 0.0001 in / 0.003mm, AT2 Taper Accuracy, Tool is gripped 360° along the entire length of bore resulting in an evenly distributed clamping force, The hot hardness (hot strength) of H13 resists thermal fatigue cracking which occurs as a result of cyclic heating and cooling cycles, RFID chip hole
Shank Type
Taper Shank
Accuracy
Concentricity of 0.0001 in (3µm) with tool shrunk in holder.

Description

Shank Type Taper Shank Taper Size HSK100A Hole Diameter Inch 14 Projection Decimal Inch 335 Nose Diameter Decimal Inch 0826 Through Coolant Yes Unsurpassed Accuracy Concentricity of Less than or equal too00001 3 Micron with tool shrunk in holder Coolant Ports Each holder has 4 coolant ports in the nose to ensure coolant gets right to the tool Max Gripping Torque Tool is gripped 360Deg along the entire length of bore producing very high gripping torque, preventing chatter Increased Production Decrease down time the total time elapsed to remove one cutting tool and insert another is less than 10 seconds Balanced GS follows the strictest balance standards Our holders are prebalanced G25 up to 30,000rpm Extended Holder Life With double tempered tool steel construction, reduced centrifugal forces, minimized bore contamination, and minimized chatter, a GS Shrink Fit Toolholder should far outlast a standard end mill holder Chip load distributed evenly along cutting edge of tool which results in longer tool life Short projections are possible because no mechanical clamping devices are used This results in greater rigidity and resistance to bending Since Shrink Fit toolholders have no moving parts they offer the greatest repeatability of any tool holding system on the market

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.