Zoro Homepage

HSK100A 400 ER20 Collet Chuck

  • Mfr # 536138

  • Zoro # G907184626


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper Shank
Uses Collet Series
ER
Taper Size
HSK100A
Collet Series
ER20
Min. Collet Capacity
0.039in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536138
Zoro #
G907184626
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
HSK100A
Nut Dia.
1.378in
Seat Depth
1.062in

Details

Shank Type
Taper Shank
Uses Collet Series
ER
Collet Series
ER20
Min. Collet Capacity
0.039in
Max. Collet Capacity
0.511in
Projection
4in
Balanceable
25000
Features
Coolant thru capabilities, All Ground Body, High rigidity &amp, torque transmission, Wrench not included, HSK63 Premium balanced to 30,000 rpm, HSK100 Premium balanced to 25,000 rpm.

Description

Collet System ER Collet Series ER20 Shank Type Taper Shank Taper Size HSK100A Projection Decimal Inch 4 Coolant thru capabilities All Ground Body High rigidity torque transmission Wrench not included HSK63 Premium balanced to 30,000 rpm HSK100 Premium balanced to 25,000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.