This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
536210
Zoro #
G707186318
UPC #
-
Country of Origin
Italy
Dimensions
Tap Size
3/8 in-3/4 in
Taper Size
HSK50A
Details
Features
Up to 9 in of gauge length can be obtained when using the extension system No need for tap collets due to the opposing set screws in the tap adapters Slim nose Design Up to 200% increase in tap life
Shank Type
Taper Shank
Tapping Style
Rigid
Projection
2.756 in
Description
Shank Type Taper Shank Taper Size HSK50A Projection Decimal Inch 2756 Tapping Style Rigid Up to 9 of gauge length can be obtained when using the extension system No need for tap collets due to the opposing set screws in the tap adapters Slim nose Design Up to 200 increase in tap life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.