
HSK63 2 400 Rigid Tap Holder
Mfr # 536186
Zoro # G407182511
product price: $629.99
/ea
Free Shipping & Returns
Key Features
Tap Size
#0-9/16 in
Features
Quick-change - push back on the holder sleeve and the adapter with tool is removable Press on the end of the adapter nose and the tool is removable - all in a few seconds. Interchangeability - our adapters and holders are interchangeable with Universal-Bilz quick change holders and adapters
Taper Size
HSK63
Shank Type
Taper Shank
Tapping Style
Rigid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
536186
Zoro #
G407182511
UPC #
-
Country of Origin
Italy
Dimensions
Tap Size
#0-9/16 in
Taper Size
HSK63
Nose Diameter
1.97 in
Details
Features
Quick-change - push back on the holder sleeve and the adapter with tool is removable Press on the end of the adapter nose and the tool is removable - all in a few seconds. Interchangeability - our adapters and holders are interchangeable with Universal-Bilz quick change holders and adapters
Shank Type
Taper Shank
Tapping Style
Rigid
Projection
4 in
Description
Shank Type Taper Shank Taper Size HSK63 Projection Decimal Inch 4 Tapping Style Rigid Quickchange push back on the holder sleeve and the adapter with tool is removable Press on the end of the adapter nose and the tool is removable all in a few seconds Interchangeability our adapters and holders are interchangeable with UniversalBilz quick change holders and adapters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.