Zoro Homepage

HSK63A 114 x 300 Shell Mill Holder

  • Mfr # 536090

  • Zoro # G907186187


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Thread Size
5/8 in-18
Shank
Taper Shank
Features
All Ground Body High rigidity &amp, torque transmission.
Projection Flange to Nose End
3 in
Nose Diameter
2.756 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536090
Zoro #
G907186187
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
5/8 in-18
Nose Diameter
2.756 in
Key Size
1/2 in
Pilot Diameter
1-1/4 in
Taper Size
HSK63A
Pilot Length
0.669 in

Details

Shank
Taper Shank
Features
All Ground Body High rigidity &amp, torque transmission.
Projection Flange to Nose End
3 in

Description

Shank Type Taper Shank Taper Size HSK63A Pilot Diameter Inch 114 Projection Flange to Nose End Decimal Inch 3 Nose Diameter Decimal Inch 2756 All Ground Body High rigidity torque transmission

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.