Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSK63A 34 x 500 Shell Mill Holder

  • Mfr # 536084

  • Zoro # G107186253


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Shank
Taper Shank
Thread Size
3/8 in-24
Features
All Ground Body High rigidity &amp, torque transmission.
Key Size
5/16 in
Pilot Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536084
Zoro #
G107186253
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
3/8 in-24
Key Size
5/16 in
Pilot Diameter
3/4 in
Nose Diameter
1.693 in
Pilot Length
0.669 in
Taper Size
HSK63A

Details

Shank
Taper Shank
Features
All Ground Body High rigidity &amp, torque transmission.
Projection Flange to Nose End
5 in

Description

Shank Type Taper Shank Taper Size HSK63A Pilot Diameter Inch 34 Projection Flange to Nose End Decimal Inch 5 Nose Diameter Decimal Inch 1693 All Ground Body High rigidity torque transmission

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.