
HSK63A 38 x 335 Shrink Fit Holder With Coolant Ports
Mfr # 546350
Zoro # G107185478
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK63A
Nose Diameter
0.94 in
Shank Type
Taper Shank
Projection
3.35in
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
546350
Zoro #
G107185478
UPC #
-
Country of Origin
Italy
Dimensions
Taper Size
HSK63A
Nose Diameter
0.94 in
Hole Dia.
3/8 in
Details
Shank Type
Taper Shank
Projection
3.35in
Coolant Through
Yes
Material
H13 Tool Steel
Description
Shank Type Taper Shank Taper Size HSK63A Hole Diameter Inch 38 Projection Decimal Inch 335 Nose Diameter Decimal Inch 094 Through Coolant Yes Unsurpassed Accuracy Concentricity of Less than or equal too00001 3 Micron with tool shrunk in holder Coolant Ports Each holder has 4 coolant ports in the nose to ensure coolant gets right to the tool Max Gripping Torque Tool is gripped 360Deg along the entire length of bore producing very high gripping torque, preventing chatter Increased Production Decrease down time the total time elapsed to remove one cutting tool and insert another is less than 10 seconds Balanced GS follows the strictest balance standards Our holders are prebalanced G25 up to 30,000rpm Extended Holder Life With double tempered tool steel construction, reduced centrifugal forces, minimized bore contamination, and minimized chatter, a GS Shrink Fit Toolholder should far outlast a standard end mill holder Chip load distributed evenly along cutting edge of tool which results in longer tool life Short projections are possible because no mechanical clamping devices are used This results in greater rigidity and resistance to bending Since Shrink Fit toolholders have no moving parts they offer the greatest repeatability of any tool holding system on the market
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.