Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSK63A 400 ER32 Collet Chuck

  • Mfr # 536126

  • Zoro # G007184595


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper Shank
Taper Size
HSK63A
Uses Collet Series
ER
Collet Series
ER32
Min. Collet Capacity
0.078in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536126
Zoro #
G007184595
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
HSK63A
Nut Dia.
1.969in
Seat Depth
1.26in

Details

Shank Type
Taper Shank
Uses Collet Series
ER
Collet Series
ER32
Min. Collet Capacity
0.078in
Max. Collet Capacity
0.787in
Projection
4in
Balanceable
30000
Features
Coolant thru capabilities, All Ground Body, High rigidity &amp, torque transmission, Wrench not included, HSK63 Premium balanced to 30,000 rpm, HSK100 Premium balanced to 25,000 rpm.

Description

Collet System ER Collet Series ER32 Shank Type Taper Shank Taper Size HSK63A Projection Decimal Inch 4 Coolant thru capabilities All Ground Body High rigidity torque transmission Wrench not included HSK63 Premium balanced to 30,000 rpm HSK100 Premium balanced to 25,000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.