
MT3 1 4750 TensionCompression Tap Holder
Mfr # 534550
Zoro # G107186321
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Tap Size
5/16-7/8 in
Tension/Compression
0.79/0.39 in
Projection
4.75 in
Nose Diameter
1.25 in
Shank Type
Taper Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534550
Zoro #
G107186321
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tap Size
5/16-7/8 in
Nose Diameter
1.25 in
Taper Size
MT3
Details
Tension/Compression
0.79/0.39 in
Projection
4.75 in
Shank Type
Taper Shank
Tapping Style
Tension/Compression
Description
Shank Type Taper Shank Taper Size MT3 Projection Decimal Inch 475 Tapping Style TensionCompression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.