Zoro Homepage

MT4 2 594 TensionCompression Tap Holder

  • Mfr # 534556

  • Zoro # G707186400


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Tap Size
#0-9/16 in
Tapping Style
Tension/Compression
Shank Type
Taper Shank
Nose Diameter
2 in
Tension/Compression
0.85/0.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534556
Zoro #
G707186400
UPC #
-
Country of Origin
Italy

Dimensions

Tap Size
#0-9/16 in
Nose Diameter
2 in
Taper Size
MT4

Details

Tapping Style
Tension/Compression
Shank Type
Taper Shank
Tension/Compression
0.85/0.49 in
Projection
5.94 in

Description

Shank Type Taper Shank Taper Size MT4 Projection Decimal Inch 594 Tapping Style TensionCompression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.