Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NMTB30 OZ25 Collet Chuck

  • Mfr # 334655

  • Zoro # G707184291


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TYPE 25
Taper Size
NMTB30
Shank Type
Taper Shank
Collet System
Full Grip
Minimum Collet Capacity
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
334655
Zoro #
G707184291
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
NMTB30

Details

Collet Series
TYPE 25
Shank Type
Taper Shank
Collet System
Full Grip
Minimum Collet Capacity
1/8 in
Maximum Collet Capacity
1 in

Description

Collet System Full Grip Collet Series TYPE 25 Shank Type Taper Shank Taper Size NMTB30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.