Zoro Homepage

NMTB40 JT2 Jacobs Taper Adapter

  • Mfr # 534442

  • Zoro # G907186453


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Inside Taper Size
JT2
Hole Diameter
0.56 in
Coolant Through
No
Outside Taper Size
NMTB40
Projection
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534442
Zoro #
G907186453
UPC #
-
Country of Origin
Italy

Dimensions

Inside Taper Size
JT2
Hole Diameter
0.56 in
Outside Taper Size
NMTB40

Details

Coolant Through
No
Projection
0.65 in
Type
Taper Adapter
Taper Adapter Type
NMTB To Jacobs

Description

Type Taper Adapter Taper Adapter Type NMTB To Jacobs Outside Taper Size NMTB40 Inside Taper Size JT2 Through Coolant No Projection Decimal Inch 065 Hole Diameter Decimal Inch 056

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.