Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NMTB40 OZ32 Collet Chuck

  • Mfr # 334695

  • Zoro # G207184753


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper Shank
Minimum Collet Capacity
1/4 in
Collet Series
TYPE 32
Collet System
Full Grip
Maximum Collet Capacity
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
334695
Zoro #
G207184753
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
NMTB40

Details

Shank Type
Taper Shank
Minimum Collet Capacity
1/4 in
Collet Series
TYPE 32
Collet System
Full Grip
Maximum Collet Capacity
1-1/4 in

Description

Collet System Full Grip Collet Series TYPE 32 Shank Type Taper Shank Taper Size NMTB40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.