
NMTB50 JT3 Jacobs Taper Adapter
Mfr # 534452
Zoro # G207186450
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Projection
1.3 in
Coolant Through
No
Hole Diameter
0.812 in
Outside Taper Size
NMTB50
Type
Taper Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534452
Zoro #
G207186450
UPC #
-
Country of Origin
Italy
Dimensions
Hole Diameter
0.812 in
Outside Taper Size
NMTB50
Inside Taper Size
JT3
Details
Projection
1.3 in
Coolant Through
No
Type
Taper Adapter
Taper Adapter Type
NMTB To Jacobs
Description
Type Taper Adapter Taper Adapter Type NMTB To Jacobs Outside Taper Size NMTB50 Inside Taper Size JT3 Through Coolant No Projection Decimal Inch 13 Hole Diameter Decimal Inch 0812
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.