
No. 0-6 TG100 Tap Collets
Mfr # 334963
Zoro # G405874104
product price: $83.95
/ea
Free Shipping & Returns
Key Features
Collet Series
TG100
Tool Side Dia.
1.278in
Tap Size
#0-6
Overall Length
2.386in
Type
Single Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
334963
Zoro #
G405874104
UPC #
-
Country of Origin
India
Dimensions
Tool Side Dia.
1.278in
Tap Size
#0-6
Overall Length
2.386in
Square Size
0.11 in
Details
Collet Series
TG100
Type
Single Angle
Features
For synchronous, rigid tapping operations using TG collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Hand or Pipe Tap
Hand
Description
- For synchronous, rigid tapping operations using TG collet chuck - Collet bore is exact tool diameter with square drive for accuracy and rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.