
No. 8 ER20 Tap Collets
Mfr # 337870
Zoro # G505874035
product price: $48.65
/eaKey Features
Hand or Pipe Tap
Hand
Collet Series
ER20
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Tap Size
#8
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
337870
Zoro #
G505874035
UPC #
-
Country of Origin
India
Dimensions
Tap Size
#8
Overall Length
31 mm
Square Size
0.131 in
Overall Diameter
21 mm
Details
Hand or Pipe Tap
Hand
Collet Series
ER20
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Coolant Through
No
Type
ER
Description
- For synchronous, rigid tapping operations using TG collet chuck - Collet bore is exact tool diameter with square drive for accuracy and rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.