
No. 8 ER25 Tap Collets
Mfr # 337896
Zoro # G005873842
product price: $77.65
/ea
Free Shipping & Returns
Key Features
Collet Series
ER25
Tool Side Dia.
26mm
Overall Length
35mm
Tap Size
#8
Type
ER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
337896
Zoro #
G005873842
UPC #
-
Country of Origin
India
Dimensions
Tool Side Dia.
26mm
Overall Length
35mm
Tap Size
#8
Square Size
0.131 in
Details
Collet Series
ER25
Type
ER
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Hand or Pipe Tap
Hand
Description
- For synchronous, rigid tapping operations using TG collet chuck - Collet bore is exact tool diameter with square drive for accuracy and rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.