Zoro Homepage

OZ25 Collet Chuck Set With MT3 Holder

  • Mfr # 334610

  • Zoro # G207184319


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TYPE 25
Size/Range
1/8 in-1 in
Taper Size
MT3
Features
Set includes 1 chuck, 1 wrench, 1 each collet and fitted case
Number of Collets in Set
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334610
Zoro #
G207184319
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size/Range
1/8 in-1 in
Taper Size
MT3

Details

Collet Series
TYPE 25
Features
Set includes 1 chuck, 1 wrench, 1 each collet and fitted case
Number of Collets in Set
10
Shank Type
Taper Shank
Collet System
Full Grip

Description

Collet System Full Grip Collet Series TYPE 25 Shank Type Taper Shank Taper Size MT3 Set includes 1 chuck, 1 wrench, 1 each collet and fitted case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.