Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R8 JT2 Jacobs Taper Adapter

  • Mfr # 534462

  • Zoro # G307186473


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Taper Size
JT2, R8
Type
Taper Adapter
Coolant Hole Dia.
0.56 in
Projection Gage Line to Nose End (In.)
0.13 in
Taper Adapter Type
R8 To Jacobs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534462
Zoro #
G307186473
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
JT2, R8
Coolant Hole Dia.
0.56 in

Details

Type
Taper Adapter
Projection Gage Line to Nose End (In.)
0.13 in
Taper Adapter Type
R8 To Jacobs

Description

Type Taper Adapter Taper Adapter Type R8 To Jacobs Outside Taper Size R8 Inside Taper Size JT2 Through Coolant No Projection Decimal Inch 013 Hole Diameter Decimal Inch 056

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.