Zoro Homepage

R8 MT2 Morse Taper Adapter

  • Mfr # 534488

  • Zoro # G607186524


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Projection Gage Line to Nose End (In.)
0.44 in
Type
Taper Adapter
Coolant Hole Dia.
0.7 in
Taper Size
MT2, R8
Taper Adapter Type
R8 To Morse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534488
Zoro #
G607186524
UPC #
-
Country of Origin
Italy

Dimensions

Coolant Hole Dia.
0.7 in
Taper Size
MT2, R8
Nose Diameter
1.25 in

Details

Projection Gage Line to Nose End (In.)
0.44 in
Type
Taper Adapter
Taper Adapter Type
R8 To Morse

Description

Type Taper Adapter Taper Adapter Type R8 To Morse Outside Taper Size R8 Inside Taper Size MT2 Through Coolant No Projection Decimal Inch 044 Hole Diameter Decimal Inch 07

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.