Zoro Homepage

R8 MT3 Morse Taper Adapter

  • Mfr # 534490

  • Zoro # G007186520


product price: $97.25
/ea
Free Shipping & Returns

Key Features

Type
Taper Adapter
Projection Gage Line to Nose End (In.)
2.56 in
Coolant Hole Dia.
0.94 in
Taper Size
MT3, R8
Taper Adapter Type
R8 To Morse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534490
Zoro #
G007186520
UPC #
-
Country of Origin
Italy

Dimensions

Coolant Hole Dia.
0.94 in
Taper Size
MT3, R8
Nose Diameter
1.57 in

Details

Type
Taper Adapter
Projection Gage Line to Nose End (In.)
2.56 in
Taper Adapter Type
R8 To Morse

Description

Type Taper Adapter Taper Adapter Type R8 To Morse Outside Taper Size R8 Inside Taper Size MT3 Through Coolant No Projection Decimal Inch 256 Hole Diameter Decimal Inch 094

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.