Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

System 1 Synchrolize Tap Adapter

  • Mfr # 338120

  • Zoro # G807186348


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Series
Synchrolize System #1
Overall Length
24 in
Collet
ER16
Features
Opposing set screws to secure tap, NO NEED for Tap Collets Designed for perfect hole alignment
Tap Range
#0-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
338120
Zoro #
G807186348
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
24 in
Nose Diameter (mm)
28 mm

Details

Series
Synchrolize System #1
Collet
ER16
Features
Opposing set screws to secure tap, NO NEED for Tap Collets Designed for perfect hole alignment
Tap Range
#0-1/2 in

Description

Opposing set screws to secure tap, NO NEED for Tap Collets Designed for perfect hole alignment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.