Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type 1 MultiTasking Modular Vise For 5Axis Machining Centres

  • Mfr # 382520

  • Zoro # G307185605


product price: $4,020.99
/ea
Free Shipping & Returns

Key Features

Features
The MULTITASKING range of vises has been specially designed for 5-axis machines. Working on 5 sides of the workpiece, it allows the best optimization of the machining cycle. Thanks to the compact design this kind of vise can be installed on all machining centers. The use of GRIP jaws is strongly recommended with multitasking vises. Self-centering or eccentric, Eccentric jaw adjustment in steps of 2mm, Highest accuracy in positioing and alignment (±0.02mm) due to ground rack teeth on both the base and the fixed jaws, Minimum deflection, Solid, rigid construction and maximum clamping ratio to the total length, Positioning through ground holes or keyways, All case hardened to HRC60 for durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
382520
Zoro #
G307185605
UPC #
-
Country of Origin
China

Details

Features
The MULTITASKING range of vises has been specially designed for 5-axis machines. Working on 5 sides of the workpiece, it allows the best optimization of the machining cycle. Thanks to the compact design this kind of vise can be installed on all machining centers. The use of GRIP jaws is strongly recommended with multitasking vises. Self-centering or eccentric, Eccentric jaw adjustment in steps of 2mm, Highest accuracy in positioing and alignment (±0.02mm) due to ground rack teeth on both the base and the fixed jaws, Minimum deflection, Solid, rigid construction and maximum clamping ratio to the total length, Positioning through ground holes or keyways, All case hardened to HRC60 for durability

Description

The MULTITASKING range of vises has been specially designed for 5axis machines Working on 5 sides of the workpiece, it allows the best optimization of the machining cycle Thanks to the compact design this kind of vise can be installed on all machining centers The use of GRIP jaws is strongly recommended with multitasking vises x000D Selfcentering or eccentric Eccentric jaw adjustment in steps of 2mm Highest accuracy in positioing and alignment 002mm due to ground rack teeth on both the base and the fixed jaws Minimum deflection Solid, rigid construction and maximum clamping ratio to the total length Positioning through ground holes or keyways All case hardened to HRC60 for durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.