Zoro Homepage

GSM BB1TPH2 Boss Buck Tripod Header with Pulley

  • Mfr # BB1TPH2

  • Zoro # G104148377


product price: $98.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB1TPH2
Zoro #
G104148377
UPC #
94922757609
Country of Origin
China

Description

Heavy Duty steel header system . We use nothing but the best components to build this product. You can expect this part to over-perform, starting with our tool thumb bolt tightening system. Our unit features our 1,000 lb. pulley, used on our Hanging Feeder Tripod Systems.

This keeps the winch from spooling and falling to the ground load. This block and tackle style system is not only safe and durable, it's affordable. Just add your pipe legs to build your own heavy duty tri-pod hanging system. We recommend 14' length for tripod feeder legs.

Features
  • Plate Steel Top
  • 9.5" leg studs, entension legs fit inside the leg studs
  • Diecast Eyebolts
  • Heavy Duty Pulley
  • You can find a schedule 40 pipe that is 1 5/8 OD, it just needs to fit the inside diameter of the Tripod Header Unit
Specifications
  • Weight: 12.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.