High-Visibility Vest, Polyester, Zipper Closure, 2 Outside Pockets, Not Rated, Pink, Size S/M

  • Mfr # 7806-SM/MD

  • Zoro # G4136563


product price:  $16.99
/ea

Key Features

Size
S/M
Color
Pink
Material
Polyester
Closure Type
Zipper
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7806-SM/MD
Zoro #
G4136563
UPC #
-
Country of Origin
China

Dimensions

Size
S/M
Maximum Chest Size
40 in
Length
25 in
Minimum Chest Size
34 in
Vest Size
M, S
Reflective Stripe Width
2 in

Details

Item
High-Visibility Vest
Color
Pink
Material
Polyester
Closure Type
Zipper
Number of Outside Pockets
2
ANSI Class
Not Rated
Features
(2) Slash Pockets, 100% Polyester Mesh Material, 2 in Silver Reflective Tape with Contrasting Trim, Drawstring Adjustable Waist
ANSI Type
Unrated
Number of Inside Pockets
0
Back Stripe Pattern
U
Expandable
Yes
Number of Pockets with Closure
0
Anti-Static
No
Fabric Construction
Mesh
Reflective Stripe Color
Silver
Total Number of Pockets
2
Reflective Tape Type
Glass Bead
Includes Microphone Tab
No
Safety Vest Style
Standard
Includes Tablet Pocket
No
Fall Protection Compatible
No
Gender
Women's
Includes ID Window
No
UV-Resistant Material
No
Includes LED Lights
No
Reflective Stripe Border Type
Contrasting
Breakaway
No
Vest Back Style
Mesh
Reflective Tape Attachment Type
Stitched
Vest Front Style
Mesh
Horizontal Stripe Type
Single
Reflective Stripe Border Color
Lime
Reflective Stripe Main Color
Silver
Reflective Stripe Location
Chest
Cooling
No
Includes Tool Lanyard Grommets
No

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size M, S, Gender Women's, Back Stripe Pattern U, Number of Pockets with Closure 0, Features (2) Slash Pockets, 100 Percent Polyester Mesh Material, 2 in Silver Reflective Tape with Contrasting Trim, Drawstring Adjustable Waist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.