Women's Hi-Vis Short Sleeve T-Shirt, 100% Polyester Birdseye, Pink, 4XL
Mfr # 5126-4XL
Zoro # G4124322
product price: $22.19
/eaKey Features
Material
100% Polyester Birdseye
Color
Pink
Standards
Non-ANSI Certified
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5126-4XL
Zoro #
G4124322
UPC #
819911021703
Country of Origin
China
Dimensions
Size
4XL
Details
Item
Women's Hi-Vis Short Sleeve T-Shirt
Material
100% Polyester Birdseye
Color
Pink
Standards
Non-ANSI Certified
Gender
Women's
Description
Non-ANSI Lady Short Sleeve T-Shirt,Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.