Hi-Vis Rain Coat, 300D Rip Stop Polyester, Class 3 Lime/Black, S/M

  • Mfr # 6501-SM/MD

  • Zoro # G4136676


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Material
300D Rip Stop Polyester
Front Closure Type
Zipper w/Storm Flap
ANSI Class
3
Hood Style
Removable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6501-SM/MD
Zoro #
G4136676
UPC #
-
Country of Origin
China

Dimensions

Size
S/M

Details

Item
Hi-Vis Rain Coat
Material
300D Rip Stop Polyester
Color
Lime/Black
Front Closure Type
Zipper w/Storm Flap
ANSI Class
3
Hood Style
Removable

Description

ONYX Class 3 Rip stop Rain Coat w/PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.