Shop GSS SAFETY
See all product information
Create Account
1005 Standard Class 2 Two Tone Mesh Zipper Safety Vest, Lime, 2XL
- Mfr # 1005-2XL
- Zoro # G704901877
product price:Â
$
21.99
/ea
Sold in multiples of 2 for
$43.98
Key Features
Color
Lime
ANSI Class
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1005-2XL
- Zoro #
- G704901877
- UPC #
- 811969020158
- Country of Origin
- China
- Item
- Two-Tone Safety Vest
- Color
- Lime
- ANSI Class
- 2
Dimensions
- Size
- 2XL
Description
features: zipper closure 2" silver reflective tape with contrasting trim 100% polyester mesh material one left chest 2-tier & 4-division pocket one lower right inside pocket 1005-lime certification: ansi/isea 107-2010
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.